Pros, Join Our TradeMaster Program!
Description
PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)
Read more
Manuals (2)
Specs
Size:
1/2" x 1/2" x 3/4"
PEX Size:
1/2"
3/4"
Material:
PolyAlloy
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Warranty:
10 Year Limited
Standards Met:
NSF
ASTM F877
ASTM F1807
Fitting System Compatibility:
Crimp
Clamp
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.