Pros, Join Our TradeMaster Program!
Description
For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

Zero Lead
Read more
Manuals (2)
Specs
Application:
Plumbing
Material:
Chrome Plated
Inlet Size:
3/8"
Outlet Size:
3/8"
Inlet Type:
PEX Crimp
Outlet Type:
OD Compression
Size:
3/8" x 3/8"
Max Temp (F):
200°F
Valve Type:
Angle
Max Pressure (PSI):
200
Fitting System Compatibility:
Clamp
Crimp
Tubing Compatibility:
PEX
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.