3/4" PureFlow PEX Crimp x 3/4" Polyethylene Adapter (Lead Free)
46145 3/4" PureFlow PEX Crimp x 3/4" Polyethylene Adapter (Lead Free)



Free Shipping On orders over $99
Need replacement parts for this unit?
- Viega PureFlow Crimp adapter
- Zero Lead
- For use with Viega PureFlow PEX
- Brass
- Crimp connection, polyethylene (PE) connection
- Note: Use standard stainless steel hose clamp for PE connection (not included)
Product Type: |
Adapter |
Connection Size: |
3/4" |
Connection Type: |
PEX Crimp |
Tubing Compatibility: |
PEX |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.