Pros, Join Our TradeMaster Program!
Description
Please Note:
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.
  • 3/8'' (6 hot, 7 cold) x 1/2'' (2 hot, 3 cold)
  • Image represents 14 Port Model ( 6 Hot, 8 Cold)

Polymer PEX Press Manablocs provide a home-run distribution manifold for the plumbing system. These Manablocs utilize either 3/8" or 1/2" distribution lines. Each Manabloc comes factory pre-assembled with color coded hot and cold ports. All PollyAlloy PEX Press Manablocs include Press connections, drill templates, instruction guide, faceplate and port labels.

**Requires PEX Press Tool

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.
Hide Description
Specs
Application:

Plumbing

Port Size:

3/8"

1/2"

Size:

3/8" x 1/2"

Number of 1/2" Outlets:

2 Hot

3 Cold

Number of 3/8" Outlets:

6 Hot

7 Cold

Number of Outlets:

18

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press (Viega)

Tubing Compatibility:

PEX

Connection Type:

PEX Press

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.