3/8", 18 Port PolyAlloy Crimp MANABLOC (8 hot, 10 cold)
50245-VIEGA 3/8", 18 Port PolyAlloy Crimp MANABLOC (8 hot, 10 cold)

Free Shipping This item ships free
Need replacement parts for this unit?
- Supply adapters must be purchased separately and are required to install this product.
- Mounting straps are optional and are sold separately.
- The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports..
**Requires Crimping Tool.
**Important**
- The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
- Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
- Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.
How can we improve this page? Let us know
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.