Pros, Join Our TradeMaster Program!
Description
Components: Pressgun 6, battery, battery charger

Product Features:
  • Viega jaws and rings are uniquely engineered specifically for Viega fittings to make a reliable press every time.
  • The same power tool can be used across Viega systems to make presses on different products.
  • Make a press at any angle with Viega's patented swivel feature on rings and actuator, an advantage when working in tight spaces as well as in shafts and pre-wall construction.
  • Press jaws and rings available in sizes 1/2" to 4" for metals and 1/2" to 2" for PEX. No fire watches, hot work permits or gas freeing necessary. Jaws not included.
  • Press in wet or dry conditions.
  • For Viega PureFlow Press Connections 1/2" to 2", Viega ProPress connections 1/2" to 4", Viega MegaPress connections 1/2" to 2".
  • Not for use with MegaPress XL PressBooster and Viega MegaPress Z3 Actuator
Hide Description
Specs
Type:

Tool

Fitting System Compatibility:

PEX Press (Viega)

Tubing Compatibility:

PEX

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.