Size: | 1" x 1" x 1/2" |
---|---|
Material: | Brass |
PEX Size: | 1" 1/2" |
Application: | Heating |
Max Pressure (PSI): | 200 |
Warranty: | 5 Year |
Standards Met: | NSF ASTM F877 ASTM F1960 |
Fitting System Compatibility: | PEX Press |
Tubing Compatibility: | PEX,PEX-AL-PEX |
Max Temp (F): | 200°F |