TM_Acquisition-S
1" x 3/4" x 3/4" PEX Press Reducing Tee
Hover image to zoom

1" x 3/4" x 3/4" PEX Press Reducing Tee

Brand:
Viega
SKU:
64052
Rating:
(1)
Q&A:
(0)
1" x 3/4" x 3/4" PEX Press Reducing Tee
Hover image to zoom
$11.15 each
In Stock
In Stock
Get 5 Tue, Sep 26
Fast Track Logo
Order by 5PM, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1" x 3/4" x 3/4"
Material icon
Brass
Tubing Compatibility icon
PEX,PEX-AL-PEX
Fitting System Compatibility icon
PEX Press
Standards Met icon
NSF, ASTM F1960, ASTM F877 Standards Met
Max Pressure (PSI) icon
200 PSI

Description

Reducing tees join PEX tubing of varying sizes. Labeled (A x B x C )

Specs

Size:

1" x 3/4" x 3/4"

Material:

Brass

PEX Size:

3/4"

1"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy