Apply to be a TradeMaster!
1" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (4 Outlets)
Hover image to zoom

1" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (4 Outlets)

Brand:
Viega
SKU:
65254
Rating:
(0)
Q&A:
(0)
1" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (4 Outlets)
Hover image to zoom
$17.01 each
BOX UP & SAVE 0%
$170.10 box of 10
$17.01 each
In Stock
In Stock
Get 9 Mon, Apr 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1" x 3/4" x 1/2"
Connection Type icon
Crimp Connection
Number of Outlets icon
4
Material icon
PolyAlloy
Tubing Compatibility icon
PEX

Description

Note: Does not include mounting hardware

Product Features
  • For use with Viega PureFlow PEX
  • Only use with lock clip Part No 58075
  • PolyAlloy
  • Crimp connection
  • Flow through

Specs

Size:

1" x 3/4" x 1/2"

Connection Type:

Crimp

Number of Outlets:

4

Material:

PolyAlloy

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy