5/8" PEX Press x 1/2" Male Bronze Adapter w/ Attached Sleeve
Hover image to zoom

5/8" PEX Press x 1/2" Male Bronze Adapter w/ Attached Sleeve

Brand:
Viega
SKU:
80527
Rating:
(0)
Q&A:
(0)
5/8" PEX Press x 1/2" Male Bronze Adapter w/ Attached Sleeve
Hover image to zoom
$5.66 each
BOX UP & SAVE 6%
$26.65 box of 5
$5.33 each
In Stock
In Stock
Get 57 Tue, Feb 27
More Available
Fast Track Logo
Order by 5PM, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
5/8" x 1/2"
Material icon
Brass
Tubing Compatibility icon
PEX,PEX-AL-PEX
Fitting System Compatibility icon
PEX Press
Standards Met icon
ASTM F1960, ASTM F877, NSF Standards Met
Max Pressure (PSI) icon
200 PSI

Description

Use male adapters to press connect PEX tubing to FNPT threaded pipe. With attached sleeve.

Specs

Material:

Brass

Application:

Heating

Size:

5/8" x 1/2"

Thread Size:

1/2"

PEX Size:

5/8"

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy