Pros, Join Our TradeMaster Program!
Description
Use these PEX Press tees to join ViegaPEX or FostaPEX tubing. Dimensions = (end x end x middle)

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.
Hide Description
Specs
Size:

1-1/4" x 1-1/4" x 1"

PEX Size:

1"

1-1/4"

Application:

Heating

Plumbing

Material:

Bronze

Lead Free:

Yes

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.