Apply to be a TradeMaster!
1" x 3/4" PEX Press x 1/2" FNPT Vertical Fire Sprinkler Tee w/ Sleeve (Lead Free)
Hover image to zoom

1" x 3/4" PEX Press x 1/2" FNPT Vertical Fire Sprinkler Tee w/ Sleeve (Lead Free)

Brand:
Viega
SKU:
94738
Rating:
(0)
Q&A:
(0)
1" x 3/4" PEX Press x 1/2" FNPT Vertical Fire Sprinkler Tee w/ Sleeve (Lead Free)
Hover image to zoom
$41.89 each
In Stock
In Stock
Get 2 Fri, Mar 24
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1" x 3/4" x 1/2"
Material icon
Bronze
Lead Free icon
Yes
Mount icon
Vertical
Thread Type icon
Female Thread Type
Warranty icon
10 Year Limited Warranty

Specs

Size:

1" x 3/4" x 1/2"

Application:

Heating

Plumbing

PEX Size:

3/4"

1"

Material:

Bronze

Thread Size:

1/2"

Lead Free:

Yes

Mount:

Vertical

Thread Type:

Female

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy