14 Port Polymer PEX Crimp MANABLOC Package (Crimp Supply)
CRIS-50143 14 Port Polymer PEX Crimp MANABLOC Package (Crimp Supply)







Free Shipping This item ships free
Need replacement parts for this unit?
- (1) 50143: 1/2", 14 Port Crimp MANABLOC (6 hot, 8 cold)
- Includes 14 Port Crimp Connections
- (2) 46414: 3/4" PEX Crimp x MANABLOC Supply Adapter
- (1) 53601: MANABLOC Supply End Cap
- (1) 45716: Set of 2 Mounting Straps
- (1) Additional 50601: Valve T-Handle (1 comes with MANABLOC)
**Important**
- The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
- Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
- Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.