Pros, Join Our TradeMaster Program!
Description
This Convenient Viega MANABLOC Plumbing Package Includes the Following: NOTE: Image depicts 14 port MANABLOC

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.
Hide Description
Specs
Port Size:

1/2"

Number of Outlets:

30

Number of Outlets (Cold):

18

Number of Outlets (Hot):

12

Application:

Plumbing

Type:

MANABLOC Package

Outlet Type:

PEX

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Manifold Compatibility:

Manabloc

Inlet Type:

PEX Crimp

Inlet Size:

3/4"

Supply Connection:

Crimp

Loop Connection:

PEX Crimp

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.