Pros, Join Our TradeMaster Program!
Description
Vitocell 300-W/300-V single-coil domestic hot water tanks are made of high-alloy stainless steel to satisfy the highest expectations with respect to hygiene, recovery rates and service life expectancy.

Features:
  • Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy stainless steel.
  • No sacrificial anode required for additional corrosion protection; therefore no anode replacement costs.
  • Heating of the entire water content by a heat exchanger coil extending to the tank bottom.
  • Reliable hot water comfort due to fast, even heating with large-diameter 1-3/8" (35 mm) non-finned heat exchanger coil.
  • Minimal standby losses through highly effective HCFC-free insulation.
  • Universally suitable - for applications requiring larger quantities of hot water, several Vitocell 300-W/300-V tanks can be combined into a multiple-tank battery via common headers.
  • Certified to CSA Low Lead Content Certification Program; including US Safe Drinking Water Act, NSF/ANSI 372 as well as other applicable US State requirements.
Read more
Specs
Max Flow (GPH):
175
Flow Rate (GPH):
91-175
Supply Connection:
1"
Water Connection:
3/4"
Capacity (Gallons):
42
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.