Pros, Join Our TradeMaster Program!
Description
Note: This product should be installed by a licensed gas fitter.

Con-Flex risers are flexible casings that protect yellow PE pipe aboveground. Con-flex risers consist of CSST flex hose, with a durable UV & weather-resistant outer sleeve. Conforms to NFPA 54 & 58.
Hide Description
Manuals (1)
Specs
Size:

1"

Connection Type:

Threaded

Length (Inches):

36"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.