Pros, Join Our TradeMaster Program!
Description
Note: Coated steel products may require additional cathodic protection.

1-1/4" IPS Steel Compression Tee, SDR-10 (Powder Coated)

Product Features
  • Powder coat finish
  • Steel compression end
  • Requires anode bag (not included)
Hide Description
Manuals (1)
Specs
Product Type:

Tee

Size:

1-1/4"

Material:

Steel

Wall Thickness:

SDR-10

Finish:

Powder Coated

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.