Apply to be a TradeMaster!
13/16" Small Male Faucet Aerator, Kohler Faucets (Lead Free), 4303002
Magnifying glass
Hover image to zoom

13/16" Small Male Faucet Aerator, Kohler Faucets (Lead Free), 4303002

Brand:
Wal-rich
SKU:
4303002
Rating:
(3)
Q&A:
(0)
13/16" Small Male Faucet Aerator, Kohler Faucets (Lead Free), 4303002
Magnifying glass
Hover image to zoom
$2.02 each
BOX UP & SAVE 11%
$45.00 box of 25
$1.80 each
In Stock
In Stock
Get 62 Tue, Feb 18
More Available
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
13/16"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

Size:

13/16"

Flow Rate (GPM):

2

Application:

Plumbing

Thread Type:

Male

Thread Size:

13/16"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy