Apply to be a TradeMaster!
1-1/2" x 3/4" Black 90° Elbow
Magnifying glass
Hover image to zoom

1-1/2" x 3/4" Black 90° Elbow

Brand:
Ward
SKU:
FB90-1-1/2X3/4
Rating:
(17)
Q&A:
(0)
1-1/2" x 3/4" Black 90° Elbow
Magnifying glass
Hover image to zoom
$15.31 each
BOX UP & SAVE 8%
$169.08 box of 12
$14.09 each
In Stock
In Stock
Get 15 Wed, Jan 22
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Black 90 Elbow

Specs

Size:

1-1/2" x 3/4"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 3/4" Black 90° Elbow
1-1/2" x 3/4" Black 90° Elbow
SKU: FB90-1-1/2X3/4
(17)
1-1/2" x 3/4"
Iron
Female
Threaded
1-1/2" x 3/4"
Malleable Iron
Female
Threaded
1-1/2" x 3/4"
Malleable Iron
Female
Threaded

You May Also Need

1-1/2" x 1-1/2" x 3/4" Black Tee
SKU: FBTE1-1/2X1-1/2X3/4
Ward
1-1/2" Black Union
SKU: FBUN1-1/2
Ward
1-1/2" Black Tee
SKU: FBTE1-1/2
Ward
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy