Apply to be a TradeMaster!
1-1/4" x 1" Black 90° Elbow
Magnifying glass
Hover image to zoom
1-1/4" x 1" Black 90° Elbow
Magnifying glass
Hover image to zoom
$9.53 each
BOX UP & SAVE 8%
$87.60 box of 10
$8.76 each
In Stock
In Stock
Get 175 Mon, Oct 14
More Available
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/4"
Material icon
Iron
Connection Type icon
Threaded Connection
Thread Type icon
Female Thread Type

Description

Black 90 Elbow

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
1-1/4" x 1" Black 90° Elbow
1-1/4" x 1" Black 90° Elbow
SKU: FB90-1-1/4X1
(17)
1-1/4"
Iron
Female
Threaded
1-1/4" x 1"
Malleable Iron
Female
Threaded

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy