Apply to be a TradeMaster!
1" x 3/4" Black 90° Elbow
Magnifying glass
Hover image to zoom
1" x 3/4" Black 90° Elbow
Magnifying glass
Hover image to zoom
$5.75 each
BOX UP & SAVE 8%
$105.80 box of 20
$5.29 each
In Stock
In Stock
Get 447 Thu, Feb 6
More Available
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Black 90 Elbow

Specs

Size:

1" x 3/4"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1" x 3/4" Black 90° Elbow
1" x 3/4" Black 90° Elbow
SKU: FB90-1X3/4
(17)
1" x 3/4"
Iron
Female
Threaded
1" x 3/4"
Malleable Iron
Female
Threaded

You May Also Need

3/4" Black 90° Elbow
SKU: FB90-3/4
Ward
1" Black Tee
SKU: FBTE1
Ward
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy