Apply to be a TradeMaster!
1" x 3-7/8" Black Floor Flange Class 150
Magnifying glass
Hover image to zoom

1" x 3-7/8" Black Floor Flange Class 150

Brand:
Ward
SKU:
FBFL1X3-7/8
Rating:
(10)
Q&A:
(0)
1" x 3-7/8" Black Floor Flange Class 150
Magnifying glass
Hover image to zoom
$13.28 each
BOX UP & SAVE 8%
$366.60 box of 30
$12.22 each
In Stock
In Stock
Get 30 Fri, Mar 28
More Available
Fast Track Logo
Order by 5PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 3-7/8"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Black Flange

Specs

Size:

1" x 3-7/8"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy