Pros, Join Our TradeMaster Program!
Description
Black Bushing
Hide Description
Specs
Size:

3/8"

1-1/2"

1-1/2" x 3/8"

Material:

Iron

Thread Type:

Male

Female

Connection Type:

Threaded

×

10 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.