Shop Milwaukee
1" Black Tee
Magnifying glass
Hover image to zoom
1" Black Tee
Magnifying glass
Hover image to zoom
$7.35 each
BOX UP & SAVE 8%
$81.12 box of 12
$6.76 each
In Stock
In Stock
Get 353 Fri, Feb 14
More Available
Fast Track Logo
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Black Tee

Specs

Size:

1"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1" Black Tee
1" Black Tee
SKU: FBTE1
(53)
1"
Iron
Female
Threaded
1" Black Tee
SKU: BLT100C
1"
Malleable Iron
Female
Threaded

You May Also Need

1" Black Union
SKU: FBUN1
Ward
1" Black Cap
SKU: FBCA1
Ward
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy