Pros, Join Our TradeMaster Program!
Description
  • Replacement filter cartridge for the Water Factory Systems SQC3, SQC4
  • Filter Media: Carbon Block
  • Reduces: Chlorine, Taste & Odor
  • Temperature Rating: 40-100°F
  • Read more
    Specs
    Product Type:
    Replacement Cartridge
    Application:
    Point of Use
    Type:
    Reverse Osmosis
    Drinking Water
    Flow Rate (GPD):
    8.28
    Cartridge Life:
    1 Year
    Temperature Range (F):
    40° to 100°F
    Max Water Temp (°F):
    100°F
    Used With:
    3MRO301
    Inlet Size:
    3/8"
    Outlet Size:
    3/8"
    Connection Type:
    Push
    Height:
    14-3/8"
    Diameter (Inches):
    3-1/5"
    Reduction Claim:
    Chlorine Taste & Odor (CTO)
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.