Pros, Join Our TradeMaster Program!
Description
The A2C-SC-WB IntelliFlow washing machine smart water shutoff senses your washing machine's current flow and immediately shuts off the water supply if an inlet hose bursts. Simply scan the QR code on your IntelliFlow, follow the prompts to register it online and connect it to your local WiFi network to enable real-time text and email alerts. This model comes with a wall box for even easier installation. The IntelliFlow valve only allows water to flow into the washing machine when electric current indicates the machine is in use and automatically closes water inlet valves when a water leak is detected. Including an electrical three-prong outlet to receive a washing machine power cable, wall box, leak sensor, a power cord and a replaceable internal strainer screen. Maximum Pressure: 150psi (10 bar). A burst washing machine hose can discharge 500 gallons of water in one hour, causing catastrophic damage to homes and businesses. Install peace of mind with IntelliFlow.

Features:
  • Optional A-2 IntelliTimer allows use with 220 VAC powered washing machine or combination washer/dryer
  • Continuously monitors for the presence of water behind a washing machine
  • Floor-mounted water leak sensor that automatically shuts off water supply to washer
  • Automated flood detection with real-time text and email alerts
Hide Description
Specs
Size:

1/2"

Application:

Plumbing

Max Temp (F):

180°F

Pressure Rating:

150 psi

Voltage:

120v

Cord Length:

6'

Hertz:

60

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.