Description
Maximum Working Pressure: 300psi (21 bar)
Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa)
Standard Pressure Setting: 50psi (344kPa)

Series LF25AUB-Z3 Lead Free Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The Series LF25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX, quick-connect and CPVC with both union and double union connections. Series LF25AUB-Z3 has an adjustable pressure range and is serviceable in-line.
Read more
Specs
Size:
2"
Pressure Range:
25 to 75 psi
Min Pressure (PSI):
25
Max Pressure (PSI):
75
Max Inlet Pressure:
300 PSI
Temperature Range (F):
33° to 160°F
Material:
Brass
Features:
Lead Free
Outlet Type:
FNPT
Inlet Type:
Union FNPT
Max Inlet Pressure:
300 PSI
Temperature Range (F):
33° to 160°F
Connection Type:
Threaded
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–8:45pm ET
Friday
9am–8:45pm ET
Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.

52 Product Reviews

Product Q&A