2" Double Check Detector Assembly (007M1DCDA-OSY-GPM)
Hover image to zoom

2" Double Check Detector Assembly (007M1DCDA-OSY-GPM)

Brand:
Watts
SKU:
0062726
Rating:
(0)
Q&A:
(0)
2" Double Check Detector Assembly (007M1DCDA-OSY-GPM)
Hover image to zoom
$5,268.19 each
Backorder
Backorder
Get it Wed, Jan 17 - Fri, Feb 16

Lift Gate

This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Material icon
Bronze
Max Pressure (PSI) icon
175 PSI
Max Temp (F) icon
110°F, 140°F Max Temp
Min Temp (F) icon
33°F Min Temp
Temperature Range (F) icon
33°F to 110°F

Description

This 2" double check detector backflow preventer assembly is designed to prevent the reverse flow of fire protection substances and water of non-potable quality from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. It is ideal for protection at cross-connections identified as non-health hazards such as on fire protection systems and from other contaminants found at the service line entrance. This compact modular design with a single access cover for easy maintenance is approved for horizontal and vertical flow up installation. It consists of a bronze body, outside stem and yoke resilient seated gate valves, captured spring check valves, and four test cocks. It comes with a gallon per minute meter to detect underground leaks and unauthorized water use.

Features:
  • Bronze body
  • Replaceable seats and discs
  • Furnished with a gallon per minute meter
  • No special tools are required for servicing

Specs

Application:

Plumbing

Size:

2"

Max Pressure (PSI):

175

Max Temp (F):

110°F

140°F

Min Temp (F):

33°F

Temperature Range (F):

33°F to 110°F

Length:

33-1/4"

Features:

Cubic Feet Per Minute Meter

UL/FM outside stem and yoke resilient seated gate valves

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy