TM_Acquisition-S
2" Bronze RPZ (009M2QTS)
Hover image to zoom
2" Bronze RPZ (009M2QTS)
Hover image to zoom
$1,562.02 each
Out of Stock
Out of Stock
Get it Tue, Oct 10 - Tue, Oct 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Material icon
Bronze
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection

Description

This 2 inch reduced pressure zone assembly backflow preventer helps prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a bronze body and strainer, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements.

Features:
  • Test cocks are screwdriver slotted
  • Quarter turn full port resilient seated ball valve shutoffs
  • Large body passages provides a low pressure drop
  • Internal relief valve for reduced installation clearances
  • Single access cover and modular check construction for the ease of maintenance
  • Furnished with a strainer
  • Bronze body construction for durability
  • Replaceable seats for an economical repair
  • Captured springs for safe maintenance


Specifications:
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature: 180F
  • Maximum Working Pressure: 12.10 BAR
  • Maximum Working Pressure: 175 PSI
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Outlet Connection Size: 2"
  • Protection Type: Backpressure and Backsiphonage

Specs

Material:

Bronze

Product Type:

Backflow Preventer

Size:

2"

Max Pressure (PSI):

175

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy