1" LF919-QT Bronze RPZ Assembly, Lead Free
Hover image to zoom
1" LF919-QT Bronze RPZ Assembly, Lead Free
Hover image to zoom
$914.11 each
Backorder
Backorder
Get it Wed, Jan 10 - Wed, Feb 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Lead Free icon
Yes
Material icon
Bronze
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection

Description

This 1" lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with separate access covers for in-line repairs. It can be used in a variety of installations without the need of any special tools. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a bronze body construction, NPT end connections, quarter turn ball valve shutoffs with tee handles, two poppet style check valves and replaceable check seats, top mounted test cocks and a bottom mounted relief valve for reduced space requirements.

Features:
  • Quarter turn full port resilient seated ball valve shutoffs with tee handles
  • No special tools are required for servicing
  • Separate access covers for the check valves and relief valve for ease of maintenance
  • Innovative check valve plastic cover bushing provides trouble free guiding of the check valve poppet
  • Compact, space saving design
  • Bottom mounted relief valve for reduced clearance installation
  • Lead free bronze body with NPT end connections
  • EZ twist relief valve cover with quarter turn locking joint captures the spring load during repair to facilitate disassembly
  • Top mounted screw driver slotted test cocks for easy testing and use in reduced clearance installation

Specs

Size:

1"

Material:

Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy