TM_Acquisition-S
3" 957 OSY Stainless Steel RPZ Assembly
Hover image to zoom

3" 957 OSY Stainless Steel RPZ Assembly

Brand:
Watts
SKU:
0111585
Rating:
(0)
Q&A:
(0)
3" 957 OSY Stainless Steel RPZ Assembly
Hover image to zoom
$3,638.04 each
Out of Stock
Out of Stock
Get it Fri, Oct 20 - Tue, Oct 31

Lift Gate

This product weighs 233 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3"
Material icon
Stainless Steel
Max Pressure (PSI) icon
175 PSI

Description

Watts 957, 957N, 957Z Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of stainless steel body, sleeve and torsion spring check valves. Series 957, 957N, 957Z has a compact design that is 70% lighter than traditional designs, and is ideal for health hazard piping applications for protection against backsiphonage or backpressure. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Size:

3"

Application:

Plumbing

Material:

Stainless Steel

Water Temperature:

33°F to 140°F Continuous

Max Pressure (PSI):

175

Weight (lbs):

148 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy