Apply to be a TradeMaster!
2-1/2" 957 NRS Stainless Steel RPZ Assembly
Hover image to zoom
2-1/2" 957 NRS Stainless Steel RPZ Assembly
Hover image to zoom
$3,346.24 each
Out of Stock
Out of Stock
Get it Tue, Apr 18 - Thu, Apr 27

Lift Gate

This product weighs 211 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2-1/2"
Material icon
Stainless Steel
Max Pressure (PSI) icon
175 PSI

Description

This 2-1/2" stainless steel reduced pressure zone assembly backflow preventer helps prevent the reverse flow of contaminated water from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. This extremely compact and lighter than a traditional designed assembly is approved for horizontal installation in accordance with the direction of the flow arrow. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a stainless steel body with a quick access sleeve, torsion spring check valves, resilient seated gate valves with non-rising stem, test cocks, and a corrosive resistant stainless steel bottom mounted pressure relief valve.

Features:
  • Non-rising stem gate valves
  • Bottom mounted cast stainless steel relief valve
  • Groove couplings for ease of installation and pipe alignment
  • The maximum working pressure is 175 psi (12.06 bar)
  • Ball valve type test cocks
  • Compact design allows small enclosures to be used
  • Patented torsion spring check modules for ease of serviceability
  • Stainless steel housing and sleeve
  • No special tools required for servicing

Specs

Size:

2-1/2"

Application:

Plumbing

Material:

Stainless Steel

Features:

non-rising stem resilient seated gate valves

Water Temperature:

33°F to 140°F Continuous

Max Pressure (PSI):

175

Weight (lbs):

211 lbs

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy