Pros, Join Our TradeMaster Program!
Description
Series BP30 Diaphragm Operated By-Pass Relief Valves regulate liquid pressure as supplied by a positive pressure pump. These relief valves protect equipment by opening at desired setting and allowing excess volume to be bypassed back to source. They feature bronze body construction, sensitive rubber diaphragms, and Buna-N discs. The tee handle facilitates pressure change. The spring and adjustment handle are free from contact with liquid elements being controlled. The maximum temperature for this series is 180°F (82°C).

Features:
  • ?Rugged bronze body
  • Sensitive rubber diaphragm
  • Tee handle
  • Spring and adjustment handle separated from liquid elements
Read more
Manuals (1)
Specs
Size:
1/2"
Lead Free:
Yes
Max Pressure (PSI):
100
Pressure Range:
45 to 100 psi
Min Pressure (PSI):
45
Material:
Bronze
Max Temp (F):
180°F
Inlet Type:
MNPT
Outlet Type:
FNPT
Size:
2"
Material:
Bronze
Application:
Heating
Thread Type:
Female
Temperature Range (F):
250°F Max
Connection Type:
Threaded
ASME:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.