Pros, Join Our TradeMaster Program!
Description
Series BP30 Diaphragm Operated By-Pass Relief Valves regulate liquid pressure as supplied by a positive pressure pump. These relief valves protect equipment by opening at desired setting and allowing excess volume to be bypassed back to source. They feature bronze body construction, sensitive rubber diaphragms, and Buna-N discs. The tee handle facilitates pressure change. The spring and adjustment handle are free from contact with liquid elements being controlled. The maximum temperature for this series is 180°F (82°C).

Features:
  • Rugged bronze body
  • Sensitive rubber diaphragm
  • Tee handle
  • Spring and adjustment handle separated from liquid elements
Hide Description
Manuals (1)
Specs
Size:

1/2"

Pressure Range:

75 to 175 psi

Max Pressure (PSI):

175

Min Pressure (PSI):

75

Material:

Bronze

Max Temp (F):

180°F

Inlet Type:

MNPT

Outlet Type:

FNPT

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.