Pros, Join Our TradeMaster Program!
Description
This 1 inch lead free automatic reseating temperature and pressure relief valve with a 1 21/32 inch extended shank and 3 1/2 inch thermostat is installed directly in tank tapings and is used in commercial applications to provide automatic temperature and pressure protection for hot water supply tanks and hot water heaters. It features lead free construction with NPT male inlet and NPT female outlet connections, thermo-bonded coated thermostat, tamper resistant bonnet screws, automatic reseating feature, and test lever. The temperature relief is 210 degrees (99 degrees C) and the pressure relief is 150 psi.

Product Features
  • Tamper resistant bonnet screws
  • Non-mechanical seat to disc alignment
  • Lead free construction
  • 3 1/2 Inch thermostat length
Hide Description
Specs
Size:

1"

Thermostat Length:

3"

Pressure Set Point:

150 psi

Lead Free:

Yes

Material:

Bronze

Max Temp (F):

210°F

Inlet Type:

MNPT

Outlet Type:

FNPT

Application:

Heating

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.