1" LF140X-6 Lead Free Relief Valve w/ Extension Thermostat
Hover image to zoom
1" LF140X-6 Lead Free Relief Valve w/ Extension Thermostat
Hover image to zoom
$851.39 each
In Stock
In Stock
Get 1 Tue, Dec 5
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Inlet Type icon
FNPT
Outlet Type icon
FNPT
Pressure Set Point icon
150 psi
Lead Free icon
Yes
Inlet Size icon
1"

Description

**Lead Free

Series 140S, 140X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters.
They feature a bronze body with NPT female inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating (3/4 in.) or stainless steel thermostat (1 in.), tamper-resistant bonnet screws, automatic reseating feature, and test lever.
Model 140S has a short thermostat for installation directly in available tank tappings. Model 140X has an extension thermostat for installation in the hot water outlet within the allowable distance from the top of the tank. Series 140S, 140X valves are ASME rated and CSA listed.
Details:
  • Temperature Relief: 210°F (99°C)
  • Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar)
  • Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar)

Specs

Lead Free:

Yes

Size:

1"

ASME Rating (BTU/HR):

3085000

CSA Rating (BTU/HR):

670000

Inlet Type:

FNPT

Thermostat Length:

6"

Inlet Size:

1"

Outlet Size:

1"

Outlet Type:

FNPT

Pressure Set Point:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy