LF009-QT-S 1/2" RPZ w/ Bronze Strainer (Lead Free)
0122596 LF009-QT-S 1/2" RPZ w/ Bronze Strainer (Lead Free)



Free Shipping This item ships free
Need replacement parts for this unit?
This series features two in-line, independent check valves, captured springs and replaceable check seats with an intermediate relief valve. Its compact modular design facilitates easy maintenance and assembly access.
Features:
- Single access cover and modular check construction for ease of maintenance
- Top entry - all internals immediately accessible
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Lead Free* cast copper silicon alloy body construction for durability 1/4" - 2" (8 – 50mm)
- Fused epoxy coated cast iron body 2-1/2" and 3" (65 and 80mm)
- Ball valve test cocks - screwdriver slotted 1/4" - 2" (8 - 50mm)
- Large body passages provides low pressure drop
- Compact, space saving design
- No special tools required for servicing
Size: |
1/2" |
Lead Free: |
Yes |
Includes: |
Strainer |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.