2-1/2" LF009-NRS Cast Iron Reduced Pressure Zone Assembly, Lead Free

Brand:
Watts
SKU:
0122612
Rating:
(0)
Q&A:
(0)
2-1/2" LF009-NRS Cast Iron Reduced Pressure Zone Assembly, Lead Free
Hover image to zoom

2-1/2" LF009-NRS Cast Iron Reduced Pressure Zone Assembly, Lead Free

Brand:
Watts
SKU:
0122612
Rating:
(0)
Q&A:
(0)
$4,075.80 each
Out of Stock
Out of Stock
Get it Thu, Feb 16 - Mon, Feb 27
Lift Gate
This product weighs 185 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
2-1/2"
Lead Free icon
Yes
Material icon
Cast Iron
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection
Description
This 2-1/2" lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. Ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of an fused epoxy coated cast iron body using ArmorTek™ coating technology for advanced corrosion resistance construction, non-rising stem resilient seated gate valves, top mounted test cocks, two in-line independent check valves, captured springs and replaceable check seats with an internal relief valve for reduced space requirements. The coating on this backflow assembly uses ArmorTek technology to resist corrosion due to microbial induced corrosion (MIC) or exposed metal substrate.

Features:
  • Compact, space saving design
  • Single access cover and modular check construction for the ease of maintenance
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
  • Non-rising stem resilient seated gate valves
Specs
Product Type:

Backflow Preventer

Material:

Cast Iron

Max Pressure (PSI):

175

Water Temperature:

140°F

110°F Continuous

Size:

2-1/2"

Lead Free:

Yes

Connection Type:

Female Threaded

Weight (lbs):

185 lbs

Features:

UL/FM outside stem and yoke resilient seated gate valves

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy