Features:
- Lead free construction
- Replaceable seats and seat discs
- Modular compact design
- Strainer
Free Shipping This item ships free
Need replacement parts for this unit?
Application: |
Plumbing |
Product Type: |
Backflow Preventer |
Size: |
2" |
Material: |
Cast Bronze |
Max Pressure (PSI): |
175 |
Min Temp (F): |
33°F |
Max Temp (F): |
180°F |
Connection Type: |
Female Threaded |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.