TM_Acquisition-S
LF009M2-LF-UL 2" Bronze RPZ Backflow Preventer Assembly (Lead Free)
Hover image to zoom

LF009M2-LF-UL 2" Bronze RPZ Backflow Preventer Assembly (Lead Free)

Brand:
Watts
SKU:
0122694
Rating:
(0)
Q&A:
(0)
LF009M2-LF-UL 2" Bronze RPZ Backflow Preventer Assembly (Lead Free)
Hover image to zoom
$1,302.23 each
Out of Stock
Out of Stock
Get it Tue, Oct 17 - Tue, Oct 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Lead Free icon
Yes
Max Pressure (PSI) icon
175 PSI
Outlet Type icon
FNPT
Inlet Type icon
FNPT
Max Temp (F) icon
180°F Max Temp

Description

This 2 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design allows easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly without shutoff valves consists of a lead free bronze body, NPT end connections, two in-line independent check valves, top mounted test cocks, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements.

Product Features
  • Single access cover and modular check construction for the ease of maintenance
  • NPT inlet and outlet connections
  • Assembled without shutoff valves
  • Lead free bronze body construction for durability

Specs

Size:

2"

Lead Free:

Yes

Outlet Type:

FNPT

Inlet Type:

FNPT

Max Temp (F):

180°F

Max Pressure (PSI):

175

Min Temp (F):

33°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy