TM_Acquisition-S
1-1/4" LF909M1-QT-S Bronze Reduced Pressure Zone Assembly with Strainer, Lead Free
Hover image to zoom

1-1/4" LF909M1-QT-S Bronze Reduced Pressure Zone Assembly with Strainer, Lead Free

Brand:
Watts
SKU:
0122765
Rating:
(0)
Q&A:
(0)
1-1/4" LF909M1-QT-S Bronze Reduced Pressure Zone Assembly with Strainer, Lead Free
Hover image to zoom
$3,202.91 each
Out of Stock
Out of Stock
Get it Tue, Oct 17 - Tue, Oct 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/4"
Lead Free icon
Yes
Material icon
Bronze
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection

Description

This 1-1/4" lead free reduced pressure zone backflow preventer assembly with its exclusive design incorporating the patented air-in and water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance for in-line repairs without the need of any special tools. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a lead free body, quarter turn ball valve shutoffs with lever handles, a strainer, check modules, replaceable seats, top mounted test cocks, and a pressure differential relief valve.

Features:
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Lead free construction
  • Compact for easy installation
  • Quarter-turn ball valves with lever handles

Specs

Size:

1-1/4"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

180°F Intermittent

33°F to 140°F Continuous

Max Pressure (PSI):

175

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Weight (lbs):

40 lbs

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy