TM_Acquisition-S
4" LF909-NRS Lead Free Cast Iron RPZ Assembly
Hover image to zoom

4" LF909-NRS Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0122797
Rating:
(0)
Q&A:
(0)
4" LF909-NRS Lead Free Cast Iron RPZ Assembly
Hover image to zoom
0122797 has been discontinued
Discontinued December 12, 2022
Unpopular Product on website

Product Highlights

Size icon
4"
Lead Free icon
Yes
Material icon
Cast Iron
Min Temp (F) icon
33°F Min Temp
Max Temp (F) icon
110°F Max Temp

Description

Series LF909 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of FDA approved epoxy coated cast iron body construction with stainless steel trim, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features the patented "air-in/water-out" principle for protection during emergency combined backsiphonage and backpressure conditions It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Lead Free:

Yes

Size:

4"

Material:

Cast Iron

Min Temp (F):

33°F

Max Temp (F):

110°F

Max. Working Pressure:

140 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm