Pros, Join Our TradeMaster Program!
Description
The LFEMVII-6400SS series is a 2-Piece, Standard Port, Lead Free, Motorized Ball Valve. The LFEMII -6400SS consist of an electrically actuated motor available in 115 or 24 VAC models and a stainless steel ball valve available in ¼" to 2". Features include a visual position indicator, manual override, and the ability to be mounted in with the actuator either in the vertical upright or horizontal plane. The LFEMVII6400SS ball valve features a 316 stainless steel ball and stem, Durafill PTFE seats, stem packing, thrust washer and an adjustable packing nut. The LFEMVII-6400SS features Lead Free* construction to comply with Lead Free* installation requirements. This high quality product offers a reliable method to control the flow of steam, water, or air. This product is commonly used in commercial and industrial applications.

Features:
  • Ready to connect Actuator (no special wiring required)
  • 316 stainless steel ball and stem bottom loaded blowout proof stem
  • Durafill PTFE seats
  • Adjustable PTFE packing
  • Hole in stem slot of each ball valve to equalize pressure between the body cavity and the flow stream
  • 115 VAC motor
  • 50% duty cycle 1/4" - 2"
  • Standard auxiliary DPDT switches, 5 amps rating @ 115 VAC
  • External plug-in connectors for simplified wiring and easy serviceability
  • High visibility position indicator
  • Manual override standard
  • Motor can be changed without draining system
  • Completely assembled and mountable in vertical or upright horizontal position
  • Integrated anti-condensation heater
  • Electronic Torque Limiter
  • NEMA 4X Enclosure
Read more
Specs
Size:
3/4"
Lead Free:
Yes
Material:
Stainless Steel
Valve Construction:
2 piece
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.