Pros, Join Our TradeMaster Program!
Description
This 12 inch lead free frost proof automatic draining wall hydrant is used in commercial and residential applications to provide freeze protection for the external water supply. It also includes a lead free brass vacuum breaker to provide backflow protection to the potable water supply. Designed for easy field service with a replaceable bibb washer to allow for repair inline without removing sill cock from the water line. This wall hydrant consists of a lead free brass body with nickel plated finish, 0.8 MM thick copper tube, allows for 1/2 inch solder or male IPS inlet, 3/4 inch hose outlet, and a steel hand wheel.

Features:
  • Positive seat water shut off
  • Frost proof design drains automatically
  • Connection for 1/2 IN solder or male IPS inlet
  • Vacuum breaker for backflow protection
Specifications:
  • Body Finish: Nickel Plated
  • Body Material: Brass
  • Control Type: Cross Handwheel
  • Inlet Connection Size: 1/2"
  • Inlet Thread Type: NPT
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Male Hose Threaded
  • With Vacuum Breaker: Yes
  • Wall Thickness: 12"
Hide Description
Specs
Wall Thickness:

12"

Inlet Type:

MNPT

Overall Size:

16-31/32"

Material:

Brass

Lead Free:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.