Pros, Join Our TradeMaster Program!
Description
This 3/4 inch two-piece, full port ball and waste ball valve is used in commercial and industrial applications. It features a side drain waste port that allows draining or venting of the downstream line when the valve is in the closed position. It has a lead free brass body, 3/4 inch solder end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, and a bottom loaded blowout proof stem. The temperature range is 0 to 350 degrees F (minus 18 to 177 degrees C) and the pressure rating is 600 psi (41 bar) WOG non-shock.

Features
  • Adjustable packing design
  • Lead free brass body construction
  • Side drain waste port for downstream draining or venting
  • Chrome plated lead free brass ball
Read more
Manuals (1)
Specs
Size:
3/4"
WOG:
600
Material:
Brass
Connection Method:
Sweat
Connection Type:
C x C
Handle Style:
Lever
Max Temp (F):
350°F
Min Temp (F):
-40°F
Features:
Bleeder
Lead Free:
Yes
Valve Construction:
2 piece
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.