Pros, Join Our TradeMaster Program!
Description
Series LFEMVII-6400SS 2-Piece, Standard Port, Lead Free Motorized Ball Valves consist of an electrically actuated motor available in 115 or 24 VAC models and features visual position indicator, manual override, and can be mounted in any position. The LFEMVII-6400SS ball valve features a 316 stainless steel ball and stem, Durafill® PTFE seats, stem packing, thrust washer and an adjustable packing nut. The LFEMVII-6400SS features Lead Free* construction to comply with Lead Free* installation requirements.

Features:
  • 316 stainless steel ball and stem bottom loaded blowout proof stem
  • Durafill® PTFE seats
  • Adjustable PTFE packing
  • Hole in stem slot of each ball valve to equalize pressure between the body cavity and the flow stream
  • 115 VAC or 24 VAC motor
  • 25% duty cycle (1-1/4" - 1-1/2") and 75% duty cycle (2")
  • Standard auxiliary SPDT switch, 10 amps rating @ 115 VAC
  • Adjustable cam provides the capability of properly aligning the ball in both the open and closed position using a single, simple adjustment
  • Accessible, clearly marked integral terminal strip assures fast, easy wiring
  • Standard position indicator
  • Manual override standard
  • Motor can be changed without draining system
  • Completely assembled and mountable in any position
Read more
Specs
Size:
1"
Lead Free:
Yes
Max Temp (F):
150°F
Material:
Stainless Steel
Valve Construction:
2 piece
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.