3/4" LF25AUB-Z3 Pressure Reducing Valve (Press)
0125572 3/4" LF25AUB-Z3 Pressure Reducing Valve (Press)



Free Shipping This item ships free
Need replacement parts for this unit?
Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa)
Standard Pressure Setting: 50psi (344kPa)
Series LF25AUB-Z3 Lead Free Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The Series LF25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX, quick-connect and CPVC with both union and double union connections. Series LF25AUB-Z3 has an adjustable pressure range and is serviceable in-line.
Size: |
3/4" |
Pressure Range: |
25 to 75 psi |
Min Pressure (PSI): |
25 |
Max Pressure (PSI): |
75 |
Max Inlet Pressure: |
300 PSI |
Temperature Range (F): |
33°F to 160°F |
Outlet Type: |
Copper Press |
Inlet Type: |
Copper Press |
Material: |
Brass |
Lead Free: |
Yes |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.