Apply to be a TradeMaster!
2" LFN45B Pressure Reducing Valve (Press)
Hover image to zoom
2" LFN45B Pressure Reducing Valve (Press)
Hover image to zoom
$1,438.34 each
Out of Stock
Out of Stock
Get it Thu, Apr 6 - Thu, Apr 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Cast Copper Silicon Alloy
Max Pressure (PSI) icon
75 PSI
Min Pressure (PSI) icon
25 PSI
Inlet Type icon
Copper Press
Outlet Type icon
Copper Press
Size icon
2"

Description

NPT threaded female inlet x NPT female outlet

Overview

Series LFN45B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN45B features Lead Free construction to comply with Lead Free installation requirements. This series is suitable for water supply pressures up to 400 psi and may be adjusted from 25 – 75 psi. The standard setting is 50 psi. All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat & cage
  • Lead Free cast copper silicon alloy body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

Size:

2"

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Temperature Range (F):

33°F to 180°F

Outlet Type:

Copper Press

Inlet Type:

Copper Press

Material:

Cast Copper Silicon Alloy

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy