3/4" 40L-3 T&P Relief Valve (150 psi)
Hover image to zoom
3/4" 40L-3 T&P Relief Valve (150 psi)
Hover image to zoom
$189.84 each
In Stock
In Stock
Get 3 Mon, Dec 4
More Available
Fast Track Logo
Order by today, receive Monday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Inlet Type icon
MNPT
Outlet Type icon
FNPT
Pressure Set Point icon
150 psi
Max Temp (F) icon
210°F Max Temp
Material icon
Bronze

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121406 is recommended.


Series 40L, 40XL Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model 40L has a short thermostat for installation directly in available tank tapings. Model 40XL has an extension thermostat for installation in the hot water outlet within the allowable distance from the top of the tank. Series 40L, 40XL valves are ASME rated and CSA listed.
Temperature Relief: 210°F (99°C)
Pressure Settings: 150psi (10.55 bar).

Specs

Size:

3/4"

Thermostat Length:

3"

CSA Rating (BTU/HR):

180000

ASME Rating (BTU/HR):

1437600

Pressure Set Point:

150 psi

Max Temp (F):

210°F

Material:

Bronze

Inlet Type:

MNPT

Outlet Type:

FNPT

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy