Apply to be a TradeMaster!
3/4" LF174A Lead Free Relief Valve (80lb)
Hover image to zoom
3/4" LF174A Lead Free Relief Valve (80lb)
Hover image to zoom
$169.46 each
Out of Stock
Out of Stock
Get it Tue, Apr 11 - Tue, Apr 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Pressure Set Point icon
80 psi
Lead Free icon
Yes
Material icon
Bronze
Connection Type icon
Threaded Connection
Thread Type icon
Female Thread Type

Description

**Lead Free

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Specs

Capacity:

1320000 BTU/hr

Application:

Heating

Pressure Set Point:

80 psi

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Connection Type:

Threaded

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy